Shop All Trash Bags
Heritage
4 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK
Mfr # HERZ3418RNR01
Zoro # G801858562
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-density Polyethylene (HDPE)
- Thickness 0.24 mil (6 Micron)
- Color Natural
- Application Can
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # HERZ3418RNR01
- Zoro # G801858562
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 18" |
Width | 17" |
Details
Capacity | 4 gal |
Material | High-density Polyethylene (HDPE) |
Thickness | 0.24 mil (6 Micron) |
Color | Natural |
Item | Trash Bags |
Application | Can |
Features | Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll |
Description
Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Cotton Shop Towels 12" x 14" Red, 50PK (Z21816)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20124 (GJO20124)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Oil, White, Polypropylene (L71519G)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 125 Sheets (4836014)
- HERITAGE 7 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ4022RNR01)
- HERITAGE 10 gal Trash Bags, 0.24 mil (6 Micron), Natural, 20 PK (HERZ4824RNR01)
- HERITAGE 56 gal Trash Bags, 0.70 mil (18 Micron), Black, 100 PK (HERH8647HK)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Black, 500 PK (H4832RK)
- HERITAGE 10 gal Trash Bags, 24 in x 24 in, Standard-Duty, 8 microns, Natural, 1000 PK (Z4824LN R01)
- HERITAGE 13 gal Trash Bags, 24 in x 32 in, Premium, 0.88 mil, Green, 200 PK (Y4832EE R01)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Black, 50 PK (BWKD38634BN)
- Heritage Trash Bags