Shop All Trash Bags
Heritage
32 gal Trash Bags, 34 in x 48 in, Premium, 1 mil, Green, 100 PK
Mfr # Y6848YE R01
Zoro # G4189149
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Premium
- Material Bioplast
- Thickness 1 mil
- Size 34 in x 48 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # Y6848YE R01
- Zoro # G4189149
- UPC # 98241118356
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 34 in x 48 in |
Height | 48 in |
Width | 34 in |
Details
Capacity | 32 gal |
Strength Rating | Premium |
Material | Bioplast |
Thickness | 1 mil |
Color | Green |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Seal | Star |
Bags Per Roll | 100 |
Application | Can Liner |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Weight | 15 lbs |
Description
Heritage Biotuf Compostable Can Liners, 32 gal, 1 mil, 34" x 48", Green, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE TIME Metal Gon Liquid Metal Removing Agent 16 oz (D)
- DIVERSEY Sealer/Finish, f/Stone Floors, RTU, 5 Gal, White (DVO5104933)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- REMCO VIKAN White 16" Squeegee Head (77525)
- HERITAGE 48 gal Trash Bags, 42 in x 48 in, Premium, 1 mil, Green, 100 PK (Y8448YE R01)
- HERITAGE 56 gal Trash Bags, 0.70 mil (18 Micron), Black, 100 PK (HERH8647HK)
- HERITAGE 90 gal - 96 gal Trash Bags, 57 in x 75 in, Extra Heavy-Duty, 2 mil, Black, 50 PK (K1475QK)
- HERITAGE 7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK (Z4022RN R01)
- HERITAGE 56 gal Trash Bags, 0.55 mil (14 Micron), Natural, 8 PK (HERV8646HNR01)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Black, 100 PK (X7658WK R01)
- HERITAGE Trash Bags, 25 in x 22 in, 0.35 mil, Clear, 10 PK (HERH4425RCR01)
- Heritage Trash Bags