Shop All Trash Bags
Heritage
32 gal Trash Bags, 0.90 mil (23 Micron), Clear, 5 PK
Mfr # HERH6644TCR01
Zoro # G201858605
product price: $27.19
/pk 5, $5.44/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.90 mil (23 Micron)
- Color Clear
- Application Can
- Max. Load 55 lb
- Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH6644TCR01
- Zoro # G201858605
- UPC # 98241136442
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 33" |
Length | 44" |
Details
Capacity | 32 gal |
Thickness | 0.90 mil (23 Micron) |
Color | Clear |
Item | Trash Bags |
Application | Can |
Max. Load | 55 lb |
Description
Can liners feature Accufit sizing to create a snug fit onto common cans to prevent them from falling inside your container. Thick material reliably contains a wide variety of items for efficient use. One-at-a-time dispensing provides easy access to liners. Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- MMCD Mrs. Meyer's Clean Day Lavender Scent Liquid Dish Soap Refill 48 oz (304831)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- UNGER UNGER Black 8" Replacement Scraper Blade (15993)
- HERITAGE 23 gal Trash Bags, 0.90 mil (23 Micron), Clear, 10 PK (HERH6045TCR01)
- HERITAGE 45 gal Trash Bags, 0.63 mil (16 Micron), Natural, 10 PK (HERZ8048VNR01)
- HERITAGE 16 gal Trash Bags, 24 in x 33 in, Standard-Duty, 6 microns, Natural, 1000 PK (Z4833RN R01)
- HERITAGE 7 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ4022RNR01)
- HERITAGE 56 gal Trash Bags, 46 in x 50 in, Super Heavy-Duty, 1.35 mil, Black, 100 PK (X9250SK R01)
- HERITAGE Trash Bag, 38X58, Black, 1.5Mil, PK100 (X7658AK)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 28 PK (78966BX)
- Heritage Trash Bags