Shop All Trash Bags
Heritage
30 gal Trash Bags, 30 in x 39 in, Premium, 0.88 mil, Green, 150 PK
Mfr # Y6039EE R01
Zoro # G5203105
product price: $120.99
/pk 150, $0.81/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Premium
- Material Bioplast
- Thickness 0.88 mil
- Size 30 in x 39 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # Y6039EE R01
- Zoro # G5203105
- UPC # 98241155269
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 39 in |
Width | 30 in |
Height | 39 in |
Details
Capacity | 30 gal |
Strength Rating | Premium |
Material | Bioplast |
Thickness | 0.88 mil |
Color | Green |
Item | Trash Bags |
Package Configuration | 6 Rolls of 25 Bags |
Seal | Star |
Bags Per Roll | 150 |
Weight | 14.23 lbs |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Application | Can Liner |
Description
Heritage Biotuf Compostable Can Liners, 30 gal, 0.88 mil, 30" x 39", Green, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- HOOVER Agitator Belt, PK2 (40201048)
- GODDARDS Mild Scent Silver Polish 1 wipes Cloth (707684)
- STANLEY Universal Utility Nozzle, w/1-7/8 Hose (19-1300)
- HERITAGE 13 gal Trash Bags, 24 in x 32 in, Premium, 0.88 mil, Green, 200 PK (Y4832EE R01)
- HERITAGE 33 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK (HERX6639AK)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- HERITAGE 7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK (Z4022RN R01)
- HERITAGE 45 gal Trash Bags, 0.75 mil (19 Micron), Natural, 6 PK (HERV8046ENR01)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-647)
- Heritage Trash Bags