Shop All Trash Bags
Heritage
23 gal Trash Bags, 0.90 mil (23 Micron), Clear, 10 PK
Mfr # HERH6045TCR01
Zoro # G201858407
product price: $50.19
/pk 10, $5.02/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.90 mil (23 Micron)
- Color Clear
- Length 45"
- Application Can
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH6045TCR01
- Zoro # G201858407
- UPC # 98241135285
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 45" |
Width | 30" |
Details
Capacity | 23 gal |
Thickness | 0.90 mil (23 Micron) |
Color | Clear |
Item | Trash Bags |
Application | Can |
Description
Can liners feature Accufit sizing to create a snug fit onto common cans to prevent them from falling inside your container. Thick material reliably contains a wide variety of items for efficient use. One-at-a-time dispensing provides easy access to liners. Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- SCRUBBING BUBBLES Disinfectant Restroom Cleaner, Clean Fresh Scent, 25 oz Aerosol Can (313358EA)
- HERCULES Hercules® 12 in. x 10 in. Multi-Purpose Jobsite Wipes, Dispenser Tub of 70 Towels (45333)
- LINCOLN ELECTRIC 2x9 SS Wire Brush (KH581)
- HERITAGE 32 gal Trash Bags, 0.90 mil (23 Micron), Clear, 5 PK (HERH6644TCR01)
- HERITAGE Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK (HERZ6037LNR01)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 17 microns, Black, 200 PK (Z7660XK R01)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- HERITAGE 16 gal Trash Bags, 24 in x 33 in, Standard-Duty, 8 microns, Natural, 1000 PK (Z4833LN R01)
- HERITAGE Trash Bag, 38X58, Black, 1.5Mil, PK100 (X7658AK)
- CLOROX Clorox 236004 13 gal Kitch Bag - 40 Count (236004)
- Heritage Trash Bags