Shop All Wire Rope Lanyards
Heritage
2 Loops Lanyard, 6 in, 1/16 in Pin Dia., Steel, Nylon Coated
Mfr # TS1-062-6000N
Zoro # G9114430
product price: $7.59
/ea
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Loops
- Pin Dia. 1/16 in
- Material Steel
- Length 6 in
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # TS1-062-6000N
- Zoro # G9114430
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 1/16 in |
Length | 6 in |
Details
Item | Lanyard |
Type | 2 Loops |
Material | Steel |
Finish | Nylon |
Standards | Type 1 |
Description
Lanyard,Nylon Coated,1/16 In.x6 In.,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA49)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (BE-18ST PA)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 1/8 in Sq, 10 PK (WWG-35233)
- HERITAGE Snap Loop and Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN1-093-12)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-12N)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARD)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- Heritage Wire Rope Lanyards