Shop All Trash Bags
Heritage
16 gal Trash Bags, 0.70 mil (18 Micron), Black, 500 PK
Mfr # HERH4832HK
Zoro # G607199135
product price: $62.29
/pk 500, $0.12/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.70 mil (18 Micron)
- Color Black
- Application Can
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH4832HK
- Zoro # G607199135
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 32" |
Width | 24" |
Details
Capacity | 16 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.70 mil (18 Micron) |
Color | Black |
Item | Trash Bags |
Application | Can |
Description
Lowdensity can liner offers an economical alternative for your waste disposal needs Industrialstrength material is tearresistant and punctureresistant to reliably contain a wide variety of items Liners are individually folded for easy dispensing Dark construction keeps unsightly waste hidden from view when transporting to the disposal area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- LAVELLE INDUSTRIES Max Toilet Plunger (99-4A)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 22 Inch (EN000,AC550)
- RENOWN 60 in. Green Microfiber Dust Mop with Fringe, 3PK (MPFG360)
- HERITAGE 56 gal Trash Bags, 0.70 mil (18 Micron), Black, 100 PK (HERH8647HK)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8046AK)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8647AK)
- HERITAGE 45 gal Trash Bags, 39 in x 46 in, Super Heavy-Duty, 1.7 mil, Silver, 50 PK (H7846WS)
- HERITAGE 30 gal Trash Bags, 1.30 mil (33 Micron), Red, 200 PK (HERA6043PR)
- HERITAGE 10 gal Trash Bags, 0.24 mil (6 Micron), Natural, 20 PK (HERZ4824RNR01)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Flat, 90 Pack (49YW62)
- Heritage Trash Bags