Shop All Trash Bags
Heritage
16 gal Trash Bags, 0.50 mil (13 Micron), White, 500 PK
Mfr # HERH4832MW
Zoro # G307199183
product price: $40.39
/pk 500, $0.08/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.50 mil (13 Micron)
- Color White
- Application Can; Waste Disposal
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH4832MW
- Zoro # G307199183
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 32" |
Width | 24" |
Details
Capacity | 16 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.50 mil (13 Micron) |
Color | White |
Item | Trash Bags |
Application | Can; Waste Disposal |
Features | Tear Resistant; Puncture Resistant; Heavy Duty |
Description
Lowdensity can liner offers an economical alternative for your waste disposal needs Industrialstrength material is tearresistant and punctureresistant to reliably contain a wide variety of items Oneatatime dispensing provides easy access to liners Bags are individually folded Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBONA Carpet Cleaner 2-In-1 (229)
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74030XK)
- RSVP INTERNATIONAL Paper Towel Holder - Marble (MTH)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- HERITAGE 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (Z8048VK R01)
- HERITAGE 45 gal Trash Bags, 39 in x 46 in, Super Heavy-Duty, 1.7 mil, Silver, 50 PK (H7846WS)
- HERITAGE 56 gal Trash Bags, 46 in x 50 in, Super Heavy-Duty, 1.35 mil, Black, 100 PK (X9250SK R01)
- HERITAGE 55 gal Trash Bags, 43 in x 47 in, Premium, 0.7 mil, Clear, 100 PK (H8647HC)
- HERITAGE 30 gal Trash Bags, 0.51 mil (13 Micron), Natural, 20 PK (HERZ6037HNR01)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- HERITAGE BAG Can Liner- Accufit- 44 Gal.- .9mil- Clear (HE463258)
- Heritage Trash Bags