Shop All Trash Bags
Heritage
16 gal Trash Bags, 0.35 mil (9 Micron), Black, 500 PK
Mfr # HERH4832RK
Zoro # G707199257
product price: $31.89
/pk 500, $0.06/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.35 mil (9 Micron)
- Color Black
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH4832RK
- Zoro # G707199257
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24" |
Length | 32" |
Details
Capacity | 16 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.35 mil (9 Micron) |
Color | Black |
Item | Trash Bags |
Application | Can; Waste Disposal |
Features | Tear Resistant; Puncture Resistant |
Description
Lowdensity can liner offers an economical alternative for your waste disposal needs The linear lowdensity delivers maximum tearresistance and good punctureresistance Liners come in a flat pack for convenient dispensing Star seal at the bottom offers the best leak protection Dark construction keeps unsightly waste hidden from view when transporting to the disposal area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Shop-Vacuum 90671, PK2 (90671)
- STAR BRITE Star brite 093900N Salt Off Concentrate With Protective PTEF Coating - Gallon (093900N)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- HERITAGE Trash Bags, 25 in x 22 in, 0.35 mil, Clear, 10 PK (HERH4425RCR01)
- HERITAGE 7 gal Trash Bags, 0.35 mil (9 Micron), Black, 1000 PK (HERH4021RK)
- HERITAGE 30 gal Trash Bags, 30 in x 43 in, Extra Heavy-Duty, 1.3 Mil, Blue, 200 PK (B6043PX)
- HERITAGE 10 gal Trash Bags, 24 in x 24 in, Standard-Duty, 8 microns, Natural, 1000 PK (Z4824LN R01)
- HERITAGE High-Density Waste Can Liners, 56 gal, 22 mic, 43 x 48, Natural, 200PK (Z8648VN)
- HERITAGE 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (Z6640WK R01)
- PITT PLASTICS 38"x58" .95mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76530XK)
- Heritage Trash Bags