Shop All Trash Bags
Heritage
16 gal Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK
Mfr # HERZ4833LNR01
Zoro # G701858570
product price: $57.39
/pk 20, $2.87/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Material High-density Polyethylene (HDPE)
- Thickness 0.31 mil (8 Micron)
- Color Natural
- Application Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERZ4833LNR01
- Zoro # G701858570
- UPC # 98241017567
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24" |
Length | 33" |
Details
Capacity | 16 gal |
Material | High-density Polyethylene (HDPE) |
Thickness | 0.31 mil (8 Micron) |
Color | Natural |
Item | Trash Bags |
Application | Can |
Features | Coreless Roll; Reinforced; Seal Bottom; Leak Proof |
Description
This eight micron thick liner features a high-density design to hold heavy loads of softer items such as clothing, towels or dirt. One-at-a-time dispensing provides easy access to each bag. Plus, it's made of less plastic than low-density liners to provide a cost-effective solution for taking out the trash. Coreless can liner is perfect for use in office settings, restrooms and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Air Freshener Refill, Floral, PK12 (101109732)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W16)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- SPARTA 0.88 in W Detail Brush, Green, Polypropylene (42022EC09)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 17 microns, Black, 200 PK (Z7660XK R01)
- HERITAGE Trash Bag, 38X58, Black, 1.3Mil, Repro, PK100 (X7658PK)
- HERITAGE HER 33 x 39 in. 33 gal 1.5 mil Low-Density Repro Can Liner; Black - Case of 100 (X6639AK)
- HERITAGE 60 gal Trash Bags, 0.67 mil (17 Micron), Natural, 200 PK (HERZ7660XNR01)
- HERITAGE 60 gal Trash Bags, 44 in x 56 in, Heavy-Duty, 1.2 mil, Black, 100 PK (H8856SH)
- HERITAGE 7 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ4022RNR01)
- ECOLOBAG 30 gal Trash Bags, 13 in x 1 in, 5 PK (Gaylord 360-5pk)
- Heritage Trash Bags