Shop All Electrical Raceways
Hergo
Under Desk Keyboard/Mouse Tray
Mfr # 25-00110-000
Zoro # G8638375
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Black
- For Use With 15X694, 15X698, 15X707, 15X708, 15X718, 15X719, 15X720, 15X721, 15X722
- Mounting Screw Plate
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 25-00110-000
- Zoro # G8638375
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Overall Height (In.) | 3 in |
Overall Width (In.) | 18 in |
Overall Depth (In.) | 27 in |
Overall Width | 18 in |
Overall Depth | 27 in |
Overall Height | 3 in |
Details
Item | Desk Keyboard Tray |
Finish | Powder Coated |
Color | Black |
For Use With | 15X694, 15X698, 15X707, 15X708, 15X718, 15X719, 15X720, 15X721, 15X722 |
Mounting | Screw Plate |
Power Cord | No |
Product Type | Desk Keyboard Tray |
Mount Type | Screw Plate |
Description
Desk Keyboard Tray, Product Type Desk Keyboard Tray, Overall Height 3 in, Overall Width 18 in, Overall Depth 27 in, Mount Type Screw Plate, Compatible Grainger Part Number 15X694, 15X698, 15X707, 15X708, 15X718, 15X719, 15X720, 15X721, 15X722, Finish Powder Coated, Power Cord No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- LEGRAND Coupling, Ivory, PVC, 300 Series, Couplings (306)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- GLOBAL INDUSTRIAL Interion Modular Partition Raceway Power Kit with Data For Baseline Raceway, 48W (695923BP)
- Hergo Raceways