Shop All Desks
Hergo
35 in D X 72 in W X 87 in H, Black, Gray, Laminate, Metal
Mfr # 95-TRI84-720
Zoro # G9956983
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,300.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 35 in
- Overall Height 87 in
- Finish Powder Coated
- Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 35 in |
Overall Height | 87 in |
Overall Height (In.) | 84 in |
Shelf Depth | 18 1/2 in |
Shelf Width | 24 in |
Adjustable Shelf Height | Yes |
Overall Width (In.) | 72 in |
Shelf Depth (In.) | 18 1/2 in |
Shelf Width (In.) | 24 in |
Overall Depth (In.) | 35 in |
Description
Computer Workstation, Product Type Computer Workstation, Overall Height 87 in, Overall Depth 35 in, Overall Width 72 in, Number of Cabinets 1, Weight Capacity 1,500 lb, Number of Shelves 4, Shelf Width 24 in, Color Black, Gray, Material Laminate, Metal, Number of Display Mounts 4, Finish Powder Coated, Locking Drawers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- BFM SEATING Glide for Margate Table Bases (163PHTBGL)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- KESSEBOHMER LeMANS SOFT CLOSE RIGHT SWING, Pair (2346417930)
- HERGO 35 in D X 60 in W X 87 in H, Black, Gray, Laminate, Metal (95-DUO84-600)
- HERGO 35 in D X 72 in W X 49 in H, Black, Gray, Laminate, Metal, Rubber (95-MIDIW-048)
- OFFICESOURCE 48.00" W X 29.50" H, Espresso (SGLHDPL104ES)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99860-000047)
- SPACE SOLUTIONS 21.625 in D X 43.375 in W X 29.75 in H, Black / Teak, Steel (24969)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- Hergo Desks