Shop All Power Strips
Hergo
Power Strip for 36 In. Wide Frame
Mfr # 46-00058-836
Zoro # G8638402
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15A
- Voltage 120V
- Color Gray
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 46-00058-836
- Zoro # G8638402
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Overall Width (In.) | 3 in |
Overall Height (In.) | 35 1/8 in |
Overall Depth (In.) | 2 1/8 in |
Overall Height | 35 1/8 in |
Overall Width | 3 in |
Overall Depth | 2 1/8 in |
Details
Item | Power Strip for 36" Wide Frame |
Number of Outlets | 8 |
Amps | 15A |
Voltage | 120V |
Color | Gray |
Mounting Style | Vertical |
Housing Material | Aluminum |
Type | 8-Port - 15A |
Mounting | Frame Mount |
For Use With | 15X701, 15X717, 15X719, 15X722 |
Finish | Silver/Black |
Power Cord | Yes |
Product Type | Power Strip |
Mount Type | Frame Mount |
Description
Power Strip, Product Type Power Strip, Overall Height 35 1/8 in, Overall Width 3 in, Overall Depth 2 1/8 in, Mount Type Frame Mount, Compatible Grainger Part Number 15X701, 15X717, 15X719, Power Cord Yes, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle/Single Receptacle, Raised (11414)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- HERGO Power Strip for 30 In. Wide Frame (46-00054-630)
- HAMMOND 20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long (1589T60F1)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- LOWELL Power Strip 20A 2C (ACS-2024-2C)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- Hergo Power Strips