Shop All Power Strips
Hergo
Power Strip for 30 In. Wide Frame
Mfr # 46-00054-630
Zoro # G8638393
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15A
- Voltage 120V
- Color Gray
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 46-00054-630
- Zoro # G8638393
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Overall Depth (In.) | 2 1/8 in |
Overall Width (In.) | 3 in |
Overall Height (In.) | 29 1/8 in |
Overall Height | 29 1/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 3 in |
Details
Item | Power Strip for 30" Wide Frame |
Number of Outlets | 8 |
Amps | 15A |
Voltage | 120V |
Color | Gray |
Mounting Style | Vertical |
Housing Material | Aluminum |
Mounting | Frame Mount |
Type | 8-Port - 15A |
Finish | Silver/Black |
For Use With | 15X702, 15X705, 15X706, 15X707, 15X708, 15X716, 15X718, 15X721 |
Power Cord | Yes |
Product Type | Power Strip |
Mount Type | Frame Mount |
Description
Power Strip, Product Type Power Strip, Overall Height 29 1/8 in, Overall Width 3 in, Overall Depth 2 1/8 in, Mount Type Frame Mount, Compatible Grainger Part Number 15X716, 15X718, Power Cord Yes, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC12)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" (PLC2S-S10-M0)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- PRIME Prime PB802225 6 Outlet Black 1000J Surge Protector with 4 ft. Cord (PB802225)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- Hergo Extension Cords & Power Strips