Shop All Monitor Mounts & Brackets
Hergo
PACS Medical Workstation, 30 In
Mfr # 95-21PAC-030
Zoro # G6859422
product price: $1,630.99
/ea
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Material Laminate, Metal, Rubber
- Load Capacity (Lb.) 1200 lb
- Assembly Unassembled
- Caster Lock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 95-21PAC-030
- Zoro # G6859422
- Country of Origin United States
- Category Monitor Mounts & Brackets
Dimensions
Overall Height (In.) | 30 in |
Desktop Depth | 30 in |
Overall Depth | 35 in |
Overall Width | 30 in |
Desktop Width | 30 in |
Overall Height | 37 in |
Adjustable Shelf Height | Yes |
Caster Diameter | 4 in |
Overall Depth (In.) | 35 in |
Overall Width (In.) | 30 in |
Caster Size (In.) | 4 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 37 in, Overall Depth 35 in, Number of Trays 1, Overall Width 30 in, Weight Capacity 1,200 lb, Number of Shelves 2, Color Black, Gray, Material Laminate, Metal, Rubber, Number of Casters 4, Caster Diameter 4 in, Caster Type Locking, Number of Display Mounts 2, Desktop Depth 30 in, Desktop Width 30 in, Finish Powder Coated, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-212)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for SLAA12-35C, SLADC12-35J - 2 Pack (ML35-12MP2569155161105312)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- JENSEN Stereo Turntable (JTA-475BPC)
- HERGO Open Frame Shelf Rack, 5 Shelf (95-72241-006)
- PYLE Tablet Pc Mount, PSPADLKW08W (PSPADLKW08W)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- MOUNT-IT Dual Monitor Sit-Stand Desk Mount with K (MI-7996)
- 3M Adjustable Monitor Stand, 16"x12"x5-35/64, Black (MMMMS85B)
- Hergo Monitor Mounts & Brackets