Shop All Desks
Hergo
Low Profile Computer Workstation
Mfr # 95-MIDIW-048
Zoro # G9956974
product price: $3,173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,173.99
Free 30-Day Returns
Key Features
- Color Black, Gray
- Material Laminate, Metal, Rubber
- Shelf Depth (In.) 12 in, 18 1/2 in
- Load Capacity (Lb.) 1,500 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shelf Depth (In.) | 12 in, 18 1/2 in |
Overall Height (In.) | 42 in |
Overall Depth | 35 in |
Overall Height | 49 in |
Overall Width | 72 in |
Desktop Depth | 84 in |
Shelf Depth | 12 in, 18 1/2 in |
Shelf Width | 48 in |
Adjustable Shelf Height | Yes |
Caster Diameter | 4 in |
Caster Size (In.) | 4 in |
Overall Width (In.) | 48 in |
Shelf Width (In.) | 48 in |
Overall Depth (In.) | 35 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 49 in, Overall Depth 35 in, Overall Width 72 in, Weight Capacity 1,500 lb, Number of Shelves 2, Shelf Width 48 in, Color Black, Gray, Material Laminate, Metal, Rubber, Number of Casters 5, Caster Diameter 4 in, Caster Type (5) Locking, Number of Drawers 1, Desktop Depth 84 in, Finish Powder Coated, Locking Casters Yes, Locking Drawers Yes, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102CG)
- HON Return Shell, 24 in D, 60" W, 29-1/2 in H, Mahogany/Charcoal (H38946L.N.S)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk 4 Memory/1 USB LED Control Charcoal Strand Top, Silver Base (VL22BS4824-6307)
- BESTAR Prestige + U-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99853-000047)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- REGENCY Regency Legacy 71 in. Right Corner Credenza Shell- Mahogany (LDSCCR7124MH)
- Hergo Desks