Shop All Server Enclosures & Racks
Hergo
Flat Panel Desk Clamp, 7 In
Mfr # 95-HE502-035
Zoro # G7047731
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 7 in Extension
- Mounting Clamp
- For Use With 15X718, 15X719, 15X720, 15X721, 15X722
- Overall Width (In.) 9 in
- Finish Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 95-HE502-035
- Zoro # G7047731
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Overall Width (In.) | 9 in |
Overall Height (In.) | 15 1/2 in |
Overall Depth (In.) | 15 1/2 in |
Overall Width | 9 in |
Overall Depth | 15 1/2 in |
Overall Height | 15 1/2 in |
Details
Item | Desk Clamp |
Type | 7 in Extension |
Mounting | Clamp |
For Use With | 15X718, 15X719, 15X720, 15X721, 15X722 |
Finish | Aluminum Alloy |
Accessory Type | Flat Panel Desk Clamp Assembly |
Color | Gray |
Power Cord | No |
Mount Type | Clamp |
Product Type | Desk Clamp |
Description
Desk Clamp, Product Type Desk Clamp, Overall Height 15 1/2 in, Overall Width 9 in, Overall Depth 15 1/2 in, Mount Type Clamp, Compatible Grainger Part Number 15X718, 15X719, 15X720, 15X721, 15X722, Power Cord No, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- BATTERY CLERK AJC® FirstPower LFP1233 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-LFP1233)
- ILC Replacement for Dyson 970425-01 Battery (970425-01)
- ILC Replacement for Motorola MAG ONE Bpr40 (MAG ONE BPR40 MOTOROLA)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- TERRAMASTER Storage Enclosure, 4 Bays SATA (D4-300)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 3m (7000-94021-6160300)
- GARNER PRODUCTS 2 U Metal Locking Drawer Rack Space (TBH2URDW)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- Hergo Server Enclosures & Racks