Shop All Server Enclosures & Racks
Hergo
Flat Panel Desk Clamp, 14 In
Mfr # 95-HE502-045
Zoro # G7102085
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Alloy
- Overall Depth (In.) 22 1/2 in
- Overall Height (In.) 15 1/2 in
- Overall Width (In.) 9 in
- Type 14 in Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 95-HE502-045
- Zoro # G7102085
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Overall Depth (In.) | 22 1/2 in |
Overall Height (In.) | 15 1/2 in |
Overall Width (In.) | 9 in |
Overall Depth | 15 1/2 in |
Overall Width | 9 in |
Overall Height | 22 1/2 in |
Details
Item | Desk Clamp |
Finish | Aluminum Alloy |
Type | 14 in Extension |
Mounting | Clamp |
For Use With | 15X718, 15X719, 15X720, 15X721, 15X722 |
Accessory Type | Flat Panel Desk Clamp Assembly |
Mount Type | Clamp |
Product Type | Desk Clamp |
Power Cord | No |
Color | Gray |
Description
Desk Clamp, Product Type Desk Clamp, Overall Height 22 1/2 in, Overall Width 9 in, Overall Depth 15 1/2 in, Mount Type Clamp, Compatible Grainger Part Number 15X718, 15X719, 15X720, 15X721, 15X722, Power Cord No, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 4 Hole; White (300-3144E)
- ADVANTUS Lanyard, Breakaway, 1/2"Wx36"L, 12/PK, Neon Orange 20PK (AVT97590)
- MIGHTY MAX BATTERY 12V 55AH 45825 Battery Scooter Wheelchair Mobility Deep Cycle - 2 Pack (ML55-12MP241015)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47014)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- AVARRO 14U 25inH SKELETON RACK (NX-CRS14U)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- Hergo Server Enclosures & Racks