Shop All Desks
Hergo
Computer Workstation, 2 Shelf
Mfr # 95-UNI84-360
Zoro # G3499785
product price: $2,675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,675.99
Free 30-Day Returns
Key Features
- Color Black, Gray
- Material Laminate, Metal
- Assembly Unassembled
- Number of Shelves 2
- Load Capacity (Lb.) 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 84 in |
Overall Depth | 35 in |
Overall Height | 87 in |
Overall Width | 36 in |
Shelf Width | 36 in |
Shelf Depth | 18 1/2 in |
Desktop Depth | 30 in |
Adjustable Shelf Height | Yes |
Shelf Width (In.) | 36 in |
Shelf Depth (In.) | 18 1/2 in |
Overall Width (In.) | 36 in |
Overall Depth (In.) | 35 in |
Description
Computer Workstation, Product Type Computer Workstation, Overall Height 87 in, Overall Depth 35 in, Number of Trays 1, Overall Width 36 in, Weight Capacity 1,500 lb, Number of Shelves 2, Shelf Width 36 in, Color Black, Gray, Material Laminate, Metal, Number of Display Mounts 1, Desktop Depth 30 in, Finish Powder Coated, Locking Drawers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- BAXTON STUDIO Sunna Dark Brown Modern Cube Shelving Unit (91-4516)
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- SAUDER Whitaker Point 60 in. Short Hutch Nm 3a , (429370)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- INTERION BY GLOBAL INDUSTRIAL Interion Electric Height Adjustable Desk, 60inW x 30inD, Walnut W/ Gray Base (695780WNGY)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- Hergo Desks