Shop All Electrical Raceways
Hergo
Cable Raceway for 30 In Wide Frame
Mfr # 38-00130-000
Zoro # G6535846
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Overall Depth (In.) 2 1/8 in
- Overall Height (In.) 29 1/8 in
- For Use With 15X702, 15X705, 15X706, 15X707, 15X708, 15X716, 15X718, 15X721
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 38-00130-000
- Zoro # G6535846
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Overall Depth (In.) | 2 1/8 in |
Overall Height (In.) | 29 1/8 in |
Overall Width (In.) | 3 in |
Overall Width | 3 in |
Overall Depth | 2 1/8 in |
Overall Height | 29 1/8 in |
Details
Item | Cable Raceway |
Finish | Black |
Color | Black |
For Use With | 15X702, 15X705, 15X706, 15X707, 15X708, 15X716, 15X718, 15X721 |
Mounting | Frame Mount |
Mount Type | Frame Mount |
Power Cord | No |
Product Type | Cable Raceway |
Description
Cable Raceway, Product Type Cable Raceway, Overall Height 29 1/8 in, Overall Width 3 in, Overall Depth 2 1/8 in, Mount Type Frame Mount, Compatible Grainger Part Number 15X716, 15X718, Power Cord No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- Hergo Raceways