Shop All Electrical Raceways
Hergo
Cable Raceway for 24 In Wide Frame
Mfr # 38-00124-000
Zoro # G6517795
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Overall Depth (In.) 2 1/8 in
- Overall Height (In.) 23 1/8 in
- Mounting Frame Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hergo
- MFR # 38-00124-000
- Zoro # G6517795
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Overall Depth (In.) | 2 1/8 in |
Overall Height (In.) | 23 1/8 in |
Overall Width (In.) | 3 in |
Overall Width | 3 in |
Overall Height | 23 1/8 in |
Overall Depth | 2 1/8 in |
Details
Item | Cable Raceway |
Finish | Black |
Color | Black |
Mounting | Frame Mount |
For Use With | 15X694, 15X695, 15X696, 15X698, 15X703, 15X704, 15X715, 15X720 |
Power Cord | No |
Product Type | Cable Raceway |
Mount Type | Frame Mount |
Description
Cable Raceway, Product Type Cable Raceway, Overall Height 23 1/8 in, Overall Width 3 in, Overall Depth 2 1/8 in, Mount Type Frame Mount, Compatible Grainger Part Number 15X694, 15X695, 15X696, 15X715, Power Cord No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- Hergo Electrical Raceways