Shop All Desks
Hergo
35 in D X 60 in W X 87 in H, Black, Gray, Laminate, Metal
Mfr # 95-DUO84-600
Zoro # G9956992
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,919.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 35 in
- Overall Height 87 in
- Finish Powder Coated
- Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 35 in |
Overall Height | 87 in |
Overall Height (In.) | 84 in |
Shelf Depth | 18 1/2 in |
Adjustable Shelf Height | Yes |
Desktop Depth | 30 in |
Shelf Width | 48 in |
Shelf Depth (In.) | 18 1/2 in |
Overall Depth (In.) | 35 in |
Server Shelf Width (In.) | 24 in |
Server Shelf Depth (In.) | 25 in |
Overall Width (In.) | 60 in |
Shelf Width (In.) | 48 in |
Description
Computer Workstation, Product Type Computer Workstation, Overall Height 87 in, Overall Depth 35 in, Number of Trays 2, Overall Width 60 in, Weight Capacity 1,500 lb, Number of Shelves 3, Shelf Width 48 in, Color Black, Gray, Material Laminate, Metal, Number of Display Mounts 2, Desktop Depth 30 in, Finish Powder Coated, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- HERGO 35 in D X 72 in W X 49 in H, Black, Gray, Laminate, Metal, Rubber (95-MIDIW-048)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Cherry (QI003993.CR)
- MAYLINE Curved Desk, 36" D X 72" W X 29-1/2" H, Gray Steel Laminate (MND72LGS)
- Hergo Desks