Shop All Contact Cement
Hercules
WET SET WET SET PVC CEMENT, 16 OZ CAN, TRANSLUCENT LIQUID, BLUE
Mfr # 60255
Zoro # G108192550
product price: $20.59
/ea
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60255
- Zoro # G108192550
- UPC # 32628602557
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Color | Gray |
Description
pHercules Wet Set PVC Cement, Wet Set, 16 oz, Can, 15 lb Net Weight, For Use With Potable Water, Pressure Pipe and Conduit, Translucent Liquid, Blue, Solvent, 443 gl VOC, 14 to 23 deg F Flash, Composition 40 to 70 Furan, Tetrahydro, 10 to 20 Polyvinyl Chloride, 5 to 15 Acetone, 5 to 15 Cyclohexanone, 5 to 15 Methyl Ethyl Ketone, 1 to 5 Silica, Amorphous, Fumed, 2 hr Curing, 40 to 110 deg F, DomesticppHercules Wet Set PVC Cement is a mediumbodied, fast set, cement for use on all schedules and classes of PVC pipe and fittings up to 8 diameter with interference fit It is ideal for lawn sprinkler and swimming pool installationsp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spackling Fast Dry Paint, Off-White - 1 qt. (DA386001)
- KWIK SEAL Caulk, 5.5 oz, Biscuit (7079818539)
- KRAZY GLUE Epoxy Adhesive, Krazy Glue Series, Clear, Dual-Cartridge (KG94548R)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- IMPERIAL Refractory Cement, Solid, Light Brown, 12 lb Tub (KK0062)
- QUIKRETE Anchoring Cement, 10 lb (124511)
- Hercules Contact Cement