Shop All Toilet Repair Parts
Hercules
Toilet Bowl Ring, Wax, 3in to 4in
Mfr # 90220
Zoro # G0704457
product price: $2.25
/ea
Sold in multiples of 2 for $4.50
$4.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Most Toilets
- Material High-Grade Petroleum Wax
- Type Wax Gasket With Horn
- Size 3"/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 90220
- Zoro # G0704457
- UPC # 032628902206
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3"/4" |
Details
Fits Brand | Most Toilets |
Material | High-Grade Petroleum Wax |
Type | Wax Gasket With Horn |
Color | White |
Material of Construction | High-Grade Petroleum Wax |
Color/Finish | White |
Standards | TTP-1536A |
For Use With | Use On 3" and 4" Waste Lines With Horn |
Includes | Plastic Horn |
Item | Wax Ring |
Sub-Category | Accessories |
Accessory Type | Wax Ring |
Description
Wax Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- SHARKBITE SLIP TEE 3/4X3/4"" IPS CTS (UIP372A)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- CULLIGAN Ice Machine Prefilter System, 0.5 gpm (IC-EZ-1)
- HERCULES Wax Gasket #90210 (90210)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- HERCULES Johni Ring Wax (90220)
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- HERCULES Johni-Bolt XL 5/16 In x 3-1/2 In (90174C)
- HERCULES Toilet Bowl Ring, Standard, Wax, 3in-4in (90210)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- Hercules Toilet Repair Parts