Shop All Toilet Repair Parts
Hercules
Toilet Bowl Ring, Jumbo, Wax, 3in-4in
Mfr # 90241
Zoro # G0704439
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Most Toilets
- Material High-Grade Petroleum WaxHigh-Grade Petroleum Wax
- Type Wax Gasket With Horn
- Size 3"/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 90241
- Zoro # G0704439
- UPC # 032628902411
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3"/4" |
Details
Fits Brand | Most Toilets |
Material | High-Grade Petroleum WaxHigh-Grade Petroleum Wax |
Type | Wax Gasket With Horn |
Color | White |
Material of Construction | High-Grade Petroleum Wax |
Color/Finish | White |
Standards | TTP-1536A |
For Use With | Use On 3" and 4" Waste Lines |
Includes | Plastic Horn |
Item | Wax Ring |
Sub-Category | Accessories |
Accessory Type | Wax Ring |
Description
Wax Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- NIBCO 4" x 3" NOM FTG x C Copper Reducer (6002 4x3)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- HERCULES Johni-Bolt XL 5/16 In x 3-1/2 In (90174C)
- HERCULES Johni-Bolt XL 1/4" x 3 1/2" (90154C)
- HERCULES Toilet Bowl Ring, Standard, Wax, 3in-4in (90210)
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- HERCULES Wax Gasket #90210 (90210)
- HERCULES Johni Ring Wax (90220)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- Hercules Toilet Repair Parts