Shop All Threadlockers
Hercules
Thread Sealant Megatape, 1000 Length, 34 Width, 35 mil Thickness, PTFE, Gray, Import
Mfr # 15110
Zoro # G508757694
Sold in multiples of 45 for $220.05
$220.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules
- MFR # 15110
- Zoro # G508757694
- UPC # 32628151109
- Country of Origin China
- Category Threadlockers
Details
Item | Threadlocker |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 100 Ft. L (28320)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- GORILLA GLUE Repair Tape, Clear, 2 in x 18 yd, 7 mil (6060002)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 250 mL Bottle (135335)
- HIGHSIDE CHEMICALS Wicking Grade Threadlocker, HIGHSIDE Broad Spectrum, Green, Medium Strength, Paste, 0.5 oz Bottle (HS13001)
- HENKEL Threadlocker 271 Heavy Duty (27105)
- J-B WELD Threadlocker 6 Ml Red (27106)
- LOCTITE Blue Threadlocker Stick - Medium Strengt, 506166 (506166)
- LOCTITE PST Thread Sealant, Type: # 567 thread sealant, Style: High temperature, Size: 50 ml tube/1.69 oz (LOC2087067)
- LOCTITE Threadlocker, LOCTITE 2422, Blue, Medium Strength, Paste, 25.5 mL Syringe (1134601)
- Hercules Threadlockers