Shop All Pipe Thread Sealants
Hercules
Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Pro Dope, Gray, Paste
Mfr # 15420
Zoro # G7475404
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Use on Lines Carrying Natural Gas, Air, Steam, Hydronic Heating, Ammonia, Brine, Diluted Acids and Sprinkler Systems
- Color Gray
- Liquid Pressure Range 250 psi
- Begins to Harden Not Specified
- For Use With Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, Monel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 15420
- Zoro # G7475404
- UPC # 032628154209
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 8 oz |
Container Size | 9.6 fl oz |
Container Size and Type | 9.6 fl oz Brush-Top Can |
Container Size Range | 5.1 oz to 10 oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Pro Dope, Container Size 9.6 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Maximum Operating Pressure for Gases 200 psi, Maximum Operating Pressure for Liquids 250 psi, Color Gray, For Fluid Type Air, Natural Gas, Steam, Water, For Material Type Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Stik ‘n Seal Contact Adhesive, 20 gm Carded Tube, Clear, Paste (1360784)
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- NEWBORN Caulk Gun, Black/Red, Steel, 29 oz (255)
- ZINSSER Paste Activator Gallon (2906)
- HERCULES Pipe Thread Sealant 6 lb, Pail, Pro Dope, Gray, Paste (15433)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15427)
- HERCULES Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Real Tuff, White, Paste (15615)
- HERCULES All Purpose, High Performance Pipe Thread Sealant, 4 oz, Blue (15703)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Real Tuff, White, Paste (15620)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15806)
- RECTORSEAL Sealant Pipe #5 1.75Oz (25790)
- Hercules Pipe Sealants