Shop All Caulks & Sealants
Hercules
Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base
Mfr # 25215
Zoro # G3787327
original price:
$16.65
9% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Adhesive Grouping Sealant
- Color Gray
- Container Type Cartridge
- Sealant Base Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 25215
- Zoro # G3787327
- UPC # 032628252158
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polyurethane Sealant, Color Gray, Application Plumbing, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS, Class 25, TT-S-00230C Type II Class A, Elongation 450 Percent, Full Cure Time 1 day, Maximum Performance Temperature 195 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN All Purpose Pipe Dope Pint (2045)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- STANLEY Glue Stick, Clear, 5 in L (GS10DT)
- AURALEX ACOUSTICS Tubetak Pro Liquid Foam Adhesive (Tubetak Pro)
- HERCULES Sealant, 10.1 oz, Cartridge, Red, Silicone Base (25666)
- HERCULES GRRIP ALL PURPOSE PIPE JOINT AND GASKET SEALANT, 1 PT CAN, LIQUIDPASTE FORM, INDUSTRIAL BLACK (15520)
- SIKARPORATION 10OZ Crack Flex Sealant (515306)
- FLEX SEAL Family of Products Red Rubber Spray Sealant 14 oz (FSREDR20)
- GORILLA GLUE Sealant, 2.8 oz, Tube, White, Silicone Base (108329)
- 3M UV-Resistant Fast Cure 4000 UV Gasket Sealant, 10 oz, White, Temp Range -40 to 190 Degrees F (06580)
- BIG STRETCH 10.5 Oz Sashco 10002 Almond Big Stretch WB Elastomeric Sealant (10002)
- Hercules Caulks & Sealants