Shop All Specialty Cleaners
Hercules
Root Destroyer Crystals, 2 lb.
Mfr # 20602
Zoro # G6076716
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 lb.
- Container Type Bucket
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Fragrance Odorless
- Standards E.P.A. Registration No. 7687-1 E.P.A. Est. No. 7687NJ01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 20602
- Zoro # G6076716
- UPC # 032628206021
- Country of Origin Mexico
- Category Specialty Cleaners
Dimensions
Size | 2 lb. |
Details
Item | Root Destroyer Crystals |
Container Type | Bucket |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Fragrance | Odorless |
Standards | E.P.A. Registration No. 7687-1 E.P.A. Est. No. 7687NJ01 |
Recommended Dilution | Ready to Use |
For Use On | Sewer Lines |
Contains | Copper Sulfate Pentahydrate |
Case Quantity | 6 |
Color | Blue |
Description
Root Destroyer Crystals, Container Type Bucket, Fragrance Odorless, Standards E.P.A. Registration No. 7687-1 E.P.A. Est. No. 7687NJ01, Color Blue, Recommended Dilution Ready to Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- WINDSOFT Bath Tissue, Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (WIN 202)
- MIDWEST RAKE Squeegee Frame, 24" L, 66" Aluminum Handle (78110)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- MEECO MFG CO Powdered Creosote Destroyer (27)
- GREEN BLASTER PRODUCTS Green Blaster Products GBYM1G All Natural Yoga Mat Spray Cleanser 1 Gallon Refill (GBYM1G)
- HERKULES Paint Gun Cleaner, 20 oz., PK6 (SC-06)
- WALTER SURFACE TECHNOLOGIES E-Nox Clean, 3.78L (53G305)
- BISSELL Type BG100, BG101, BG102, and BG107 Series Vacuum Cleaner Belt (BG-23)
- BEER CLEAN Powder Beer Clean Mineral Solvent, PK100 (990222)
- Hercules Specialty Cleaners