Shop All Roof Repair Products and Tools
Hercules
Roof Flashing Sealant, Black, 10.3 oz
Mfr # 25403
Zoro # G1005453
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Non-Coal-Based All-Purpose
- For Use With Flashings, Cooling Towers, Skylights, Downspouts, Gutters, Vents, Chimneys, Soil Pipes, and General Roof Repairs
- Functional Cure 24 Hours
- Adheres To Concrete, Masonry, Metal, Roofing, Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules
- MFR # 25403
- Zoro # G1005453
- UPC # 032628254039
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 10.3 oz Cartridge |
Container Size | 10.3 oz |
Details
Color | Black |
Type | Non-Coal-Based All-Purpose |
For Use With | Flashings, Cooling Towers, Skylights, Downspouts, Gutters, Vents, Chimneys, Soil Pipes, and General Roof Repairs |
Item | Roofing Sealant |
Functional Cure | 24 Hours |
Adheres To | Concrete, Masonry, Metal, Roofing, Tile |
Characteristics | Long-Lasting, No Objectionable Odors, No Stirring Time, Non-Separating, Withstands Stress of Dissimilar Rates of Expansion |
Dry Time | 24 hr |
Container Type | Tube |
Product Type | Roofing Sealant |
Description
Roofing Sealant, Product Type Roofing Sealant, Color Black, Container Size 10.3 oz, Container Type Tube, Dry Time 24 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- NVENT HOFFMAN Filter, For Use With 10 in. Fans, PK5 (AFLTR10)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- HERCULES Roof Flashing Sealant, Black, 1 Qt (25405)
- HERCULES Roof Flashing Sealant, Black, 1 Gal (25410)
- SUNTOP 4 Ft. Castle Grey Wall Connector, 5PK (193389)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in Clear, 5PK (401023)
- ETERNABOND Roof Repair Tape, Size 2 In x 4 Ft, White (RSPW-2-4R)
- COFAIR PRODUCTS BLK EPDM 6x25' Tape (BEPDM625)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- Hercules Roof Repair Products and Tools