Shop All Roof Repair Products and Tools
Hercules
Roof Flashing Sealant, Black, 1 Gal
Mfr # 25410
Zoro # G1473053
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Non-Coal-Based All-Purpose
- Adheres To Concrete, Masonry, Metal, Roofing, Tile
- Characteristics 315 Degrees F Boiling Point, Long-Lasting, No Objectionable Odors, No Stirring Time, Non-Separating, Withstands Stress of Dissimilar Rates of Expansion
- For Use With Flashings, Cooling Towers, Skylights, Downspouts, Gutters, Vents, Chimneys, Soil Pipes, and General Roof Repairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 25410
- Zoro # G1473053
- UPC # 032628254107
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 1 Gallon Can |
Container Size | 1 gal |
Details
Color | Black |
Type | Non-Coal-Based All-Purpose |
Adheres To | Concrete, Masonry, Metal, Roofing, Tile |
Characteristics | 315 Degrees F Boiling Point, Long-Lasting, No Objectionable Odors, No Stirring Time, Non-Separating, Withstands Stress of Dissimilar Rates of Expansion |
For Use With | Flashings, Cooling Towers, Skylights, Downspouts, Gutters, Vents, Chimneys, Soil Pipes, and General Roof Repairs |
Includes | Resealable Lid |
Item | Roofing Sealant |
Functional Cure | 24 Hours |
Product Type | Roofing Sealant |
Container Type | Pail |
Dry Time | 24 hr |
Description
Roofing Sealant, Product Type Roofing Sealant, Color Black, Container Size 1 gal, Container Type Pail, Dry Time 24 hr, Includes Resealable Lid
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0381)
- A.O. SMITH Century Fan and Blower, 1/4 HP, 1725 RPM, 115V, ODP (919L)
- CANARM Shutter Fan, 12In Bld Dia, Galvalume, 120 (GSF3-12A)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- HERCULES Roof Flashing Sealant, Black, 10.3 oz (25403)
- HERCULES Roof Flashing Sealant, Black, 1 Qt (25405)
- HENRY Henry HE740915 Roofing Underlayment, 33.3 ft L, 100 sq-ft Coverage Area, Asphalt (HE740915)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- NUVO IRON BLACK GALVANIZED STEEL 2 in DECORATIVE RAFTER CLIPS, 12PK (RC2)
- ETERNABOND Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White (RSW-4-50R)
- EJOY 20in W x 72in L Polycarbonate Roof Panel in Clear, 10PK (72x20WavyRoofPanel_10pc)
- Hercules Roof Repair Products and Tools