Shop All Hydraulic Cylinder Parts
Hercules - Repair Parts
Hydraulic Cylinder Repair Kit- 1-1/8X2.5
Mfr # HTR-2.5X1.12K
Zoro # G812044107
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2.5"
- Bore Dia. (In.) 1.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules - Repair Parts
- MFR # HTR-2.5X1.12K
- Zoro # G812044107
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2.5" |
Bore Dia. (In.) | 1.125" |
Description
HTR-2.5X1.12K,1.125X2.5,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC44)
- FESTO Compact Cylinder ADN-63-80-A-PPS-A (ADN-63-80-A-PPS-A)
- SOLBERG Wire Mesh (850S)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 54A (ATV320D11M3C)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Simplex Piston R55 (89210)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- RACOR O-Ring, 9/16 Sae Port (43506)
- ENERPAC ENERPAC M-1060+80 HYDRAULIC VALVE SEAT PULLER HYDRAULIC CYLINDER (M-1060+80)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- Hercules - Repair Parts Hydraulic Cylinder Parts