Shop All Hydraulic Cylinder Parts
Hercules - Repair Parts
Hydraulic Cylinder Repair Kit- 1-1/4X2-1/2
Mfr # HTR-2.5X1.25K-A
Zoro # G512044117
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25"
- Shank Dia. (In.) 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Repair Parts
- MFR # HTR-2.5X1.25K-A
- Zoro # G512044117
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1.25" |
Shank Dia. (In.) | 2.5" |
Description
HTR-2.5X1.25K-A,1.250X2.500,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- INDUSTRIAL CHOICE 3/4 x 100 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-300-R-100-U)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- LINCOLN Spring Return Hose Reel, Assembly (85063)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder Kit, 50 Ton, 0.63in Stroke (HF5006B)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- Hercules - Repair Parts Parts & Accessories