Shop All Contact Cement
Hercules
PVC Solvent Cement, Low VOC, 32 oz, Liquid, Clear, Solvent
Mfr # 60060
Zoro # G808192508
product price: $22.19
/ea
Sold in multiples of 12 for $266.28
$266.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60060
- Zoro # G808192508
- UPC # 32628600607
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Color | Clear |
Description
pHercules PVC Solvent Cement, Low VOC, 32 oz, 29 lb Net Weight, Liquid, Clear, Solvent, 510 gL VOC, 4 deg F Flash, Composition Furan, Tetrahydro, Acetone, Methyl Ethyl Ketone, Polyvinyl Chloride, Cyclohexanone, Fumed Silica, 091 003 Specific Gravity, 5 to 6 min Setting Time, DomesticppHercules Clear Regular Body Medium Set PVC Cement is a clear cement formulated for use on all schedules and classes of PVC pipe and fittings up to 4 diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Gray (510)
- 3M Contact Cement, 5 gal, Pail (1357L)
- POLYKEN Gaffers Tape, White, 55 yd. L x 4 in. W (510)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- SUPER GLUE Instant Adhesive, T-CC Series, Clear, 0.17 oz, Tube (T-CC48)
- OATEY RainRShine Blue Cement For PVC 32 oz (30894V)
- Hercules Contact Cement