Shop All Contact Cement
Hercules
PVC Solvent Cement, Low VOC, 32 oz, Can, Opaque Liquid, Black
Mfr # 60520
Zoro # G008192476
product price: $25.79
/ea
Sold in multiples of 12 for $309.48
$309.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 32 oz
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60520
- Zoro # G008192476
- UPC # 32628605206
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Blue |
Container Type | Can |
Description
pHercules PVC Solvent Cement, Low VOC, 32 oz, Can, Opaque Liquid, Black, Solvent, 315 gL VOC, 14 to 23 deg F Flash, Composition Methyl Ethyl Ketone, ABS Resin Acetone, 086 002 Specific Gravity, DomesticppHercules ABS Black MediumBodied Fast Set PVC Cement is a fastset black cement for use on all schedules and classes of ABS pipe and fittings up to 8 diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4951 VHB Tape 0.5" x 5yd, White, 45 mil (4951)
- FLEX SEAL Flex Seal Liquid 1 gallon White, 1 gal, White (FSLFSWHTR01)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Red (226)
- TITEBOND Wood Glue, 5 gal, Pail, II Premium (5007)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- US CHEMICAL & PLASTICS US Chemical & Plastics SPM-3680009 Plastic Adhesion Primer (SPM-3680009)
- OATEY Gray Cement For PVC 8 oz (30884V)
- Hercules Contact Cement