Shop All Contact Cement
Hercules
PVC Solvent Cement, Low VOC, 16 oz, Can, Opaque Liquid, Black
Mfr # 60515
Zoro # G608192487
product price: $14.49
/ea
Sold in multiples of 12 for $173.88
$173.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60515
- Zoro # G608192487
- UPC # 32628605152
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Color | Clear |
Description
pHercules PVC Solvent Cement, Low VOC, 16 oz, Can, Opaque Liquid, Black, Solvent, 315 gL VOC, 14 to 23 deg F Flash, Composition Methyl Ethyl Ketone, ABS Resin Acetone, 086 002 Specific Gravity, DomesticppHercules ABS Black MediumBodied Fast Set PVC Cement is a fastset black cement for use on all schedules and classes of ABS pipe and fittings up to 8 diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Green, Vinyl (1-50-3903-GREEN)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Limestone (SL-TC-VLKM116-20-LS)
- TITEBOND Glue Wood Liquid Hide 8Oz (5013)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Brown (510)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- DAP Contact Cement, Weldwood Nonflammable Series, Tan, 1 gal, Can (25336)
- DAP Contact Cement, Weldwood, 3 fl oz, Bottle, Tan (00107)
- Hercules Contact Cement