Shop All Contact Cement
Hercules
PVC Solvent Cement, Low VOC, 1 gal, Liquid, Clear
Mfr # 60025
Zoro # G608192609
product price: $95.29
/ea
Sold in multiples of 6 for $571.74
Free Shipping & Returns
$571.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60025
- Zoro # G608192609
- UPC # 32628600256
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Clear |
Description
pHercules PVC Solvent Cement, Low VOC, 1 gal, 53 lb Net Weight, Liquid, Clear, Solvent, 510 gL VOC, 6 deg F Flash, Composition Furan, Tetrahydro, Methyl Ethyl Ketone, Polyvinyl Chloride, Acetone, Cyclohexanone, Silica, Amorphous, Fumed, 091 003 Specific Gravity, 5 to 6 min Setting Time, DomesticppHercules Medium Body Medium Set Clear PVC Cement is formulated for use on all schedules and classes of PVC pipe and fittings up to 8 diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White (530318BX)
- 3M Spray Adhesive, 80 Series, Transparent Yellow, 19 oz, Aerosol Can (80)
- 3M Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250 (1120)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- OATEY Clear Cement For PVC 32 oz (310153V)
- HENRY 1 Quart H 473 General Purpose Contact Adhesive (Henry 473)
- Hercules Contact Cement