Shop All Contact Cement
Hercules
PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear
Mfr # 60053
Zoro # G108191652
product price: $9.19
/ea
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60053
- Zoro # G108191652
- UPC # 32628600539
- Country of Origin United States
- Category Contact Cement
Details
Color | Clear |
Container Type | Bottle |
Description
pHercules PVC Cement, Medium Set Low VOC, 8 oz Container, Dauber In Bottle Container, For Use With Up to 4 in Dia PVC Types I and II, Potable Water, SW Pipe and Fittings, Translucent Liquid Form, Clear, Solvent OdorScent, 488 gL VOC, 4 deg F Flash Point, Composition Furan, Tetrahydro, Methyl Ethyl Ketone, Acetone, Cyclohexanone, Polyvinyl ChlorideppHercules Clear Regular Body Medium Set PVC Cement is a clear cement formulated for use on all schedules and classes of PVC pipe and fittings up to 4 in diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.5" X 60YD)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- MAKITA Telescoping Blower Nozzle, For XBU02 (183R02-0)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- OATEY Clear Cement For PVC 16 oz (30876V)
- BEST-TEST Student Rubber Cement - 16 Oz. (141)
- Hercules Contact Cement