Shop All Contact Cement
Hercules
PVC Cement, Medium Set Low VOC, 4 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear
Mfr # 60043
Zoro # G608191855
product price: $6.25
/ea
Sold in multiples of 12 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Container Size 32 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60043
- Zoro # G608191855
- UPC # 32628600430
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Orange |
Container Type | Bottle |
Description
pHercules PVC Cement, Medium Set Low VOC, 4 oz Container, Dauber In Bottle Container, For Use With Up to 4 in Dia PVC Types I and II, Potable Water, SW Pipe and Fittings, Translucent Liquid Form, Clear, Solvent OdorScent, 488 gL VOC, 4 deg F Flash Point, Composition Furan, Tetrahydro, Methyl Ethyl Ketone, Acetone, Cyclohexanone, Polyvinyl ChlorideppHercules Clear Regular Body Medium Set PVC Cement is a clear cement formulated for use on all schedules and classes of PVC pipe and fittings up to 4 in diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76005)
- POLYKEN Cargo-Pit Seam Tape, 3x36 yd, 7 mil, White (296FR)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black (KS0083600-01)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- ROCKITE Construction Adhesive, Green, Cartridge (10010)
- BARGE All-Purpose Cement 2Oz (DA081)
- Hercules Contact Cement