Shop All Contact Cement
Hercules
PVC Cement, Medium Set Low VOC, 16 oz, Jumbo Dauber Can, Liquid, Clear
Mfr # 60055
Zoro # G808191877
product price: $11.99
/ea
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60055
- Zoro # G808191877
- UPC # 32628600553
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Color | Orange |
Description
pHercules PVC Cement, Medium Set Low VOC, 16 oz, Jumbo Dauber Can, 15 lb Net Weight, For Use With Up to 4 in Dia PVC Types I and II, Potable Water, SW Pipe and Fittings, Liquid, Clear, Solvent, 488 gL VOC, 4 deg F Flash, Composition Tetrahydrofuran, PVC Chloroethylene, Polymer, Methyl Ethyl Ketone, Acetone, Cyclohexanone, 091 Specific GravityppHercules Clear Regular Body Medium Set PVC Cement is a clear cement formulated for use on all schedules and classes of PVC pipe and fittings up to 4 in diameter with interference fitp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Primer, Purple, 32 oz. (30758)
- LOCTITE Super Glue, 3g, 3/Pack, Clear (1710908)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- 3M 3M 4905 VHB Tape 2" circle, Clear, 20 mil, 5PK (4905)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- 3M Contact Cement, 5 gal, Pail (1357L)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- Hercules Contact Cement