Shop All AC & Refrigeration Accessories
Hercules
Propylene Glycol, Pink, 55 gal.
Mfr # 35287
Zoro # G0454907
product price: $1,268.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,268.99
Free 30-Day Returns
Key Features
- Temp. Range Up to 250 Degrees F
- Color Pink
- Size 55 gal
- Application Freeze Point Suppressant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 35287
- Zoro # G0454907
- UPC # 032628352872
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 55 gal |
Details
Item | Propylene Glycol |
Temp. Range | Up to 250 Degrees F |
Color | Pink |
Application | Freeze Point Suppressant |
Description
Propylene Glycol, 55 gal, Temp. Range Up to 250 Degrees F, Color Pink, Freeze Point Suppressant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- RHEEM 1/3HP 208/230V VAR MTR BLANK (51-106544-00)
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners (CK-12S)
- HOSHIZAKI Mechanical Seal Retainer 1 (418584-01)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- HERCULES Leak Detector, Liquid, 32 oz., Blue (45802)
- HERCULES Propylene Glycol, Up to 250 Degrees F, Pink, 5 gal (35284)
- SIMPLE GREEN Coil Cleaner, Aerosol, 20 oz, White (0110001213418)
- NU-CALGON Propylene Glycol, 5 gal. (4188-06)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (41020350B6)
- MASTERCOOL Charging Adapter Repair Kit (91334)
- Hercules AC & Refrigeration Accessories