Shop All Pipe Thread Sealant Tape
Hercules
Pipe Thread Sealant Tape, 3/4in W, 500in L
Mfr # 15136
Zoro # G0704676
original price:
$23.40
26% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Use Tape Dope for Sealing Threaded Pipe, Valves, Fittings, Accessories and Controls Made From Steel, Galvanized and Black Iron, Brass, Copper, Aluminum, Stainless Steel, Glass, Monel, Synthetic Rubber, and All Plastics
- Thickness 3.5 mil
- Color White
- Performance Temp. Range -450 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 15136
- Zoro # G0704676
- UPC # 032628151369
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 41 ft |
Overall Width | 3/4 in |
Width | 3/4 in |
Length | 500 in |
Overall W x L | 3/4 in x 41 ft |
For Maximum Thread Diameter | 1 1/4 in |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Tape Dope(R), Overall Width 3/4 in, Overall Length 41 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Linear Density 1.3 g/cc, Minimum Linear Density 1 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- OATEY Cement Abs To Pvc 4Oz (30900)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- HERCULES Pipe Thread Sealant Tape, 1/2in W, 500in L (15124)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- AA THREAD AA Thread Seal Blue 1 in. W X 520 in. L Thread Seal Tape 0.6 oz (01440161)
- USA INDUSTRIALS ePTFE Gasket Tape with Adhesive - .118" T x 1" W x 25 ft L (BULK-GT-EPTFE-55)
- KISSLER Thread Sealant Tape, 1/2 In W, 260 In L (O8-2020)
- OATEY 0.75 x 1000 in. Hercules Mega Tape Thread Sealant, Grey (15110)
- THRIFCO PLUMBING 1/2 Inch x 300 Inch PTFE Thread Sealing Tape (4400156)
- Hercules Pipe Sealants