Shop All Pipe Thread Sealants
Hercules
Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Real Tuff, White, Paste
Mfr # 15620
Zoro # G7493561
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Improves Seal on Threads
- Color White
- Viscosity Thixotropic Paste
- Specific Gravity 1.56
- For Use With ABS, Aluminum, Black Iron, Brass, Butyl, Copper, CPVC, Galvanized Steel, Glass, Monel, Neoprene, PVC, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 15620
- Zoro # G7493561
- UPC # 032628156203
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 8 oz |
Container Size and Type | 9.6 fl oz Brush-Top Can |
Container Size Range | 5.1 oz to 10 oz |
Container Size | 9.6 fl oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Real Tuff, Container Size 9.6 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -200 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 12,000 psi, Color White, For Fluid Type Air, Alcohol, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL LIQUID GRY 16OZ (LFSGRYR16)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3P-OF)
- OATEY Purple Primer, Cleaner, 32 oz. (30806)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/2 in, Blue (20PJ20)
- HERCULES Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Real Tuff, White, Paste (15615)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15806)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15427)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15420)
- HERCULES All Purpose, High Performance Pipe Thread Sealant, 4 oz, Blue (15703)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 2 fl oz, Brush-Top Can, Off-White, Paste (14002)
- Hercules Pipe Thread Sealants