Shop All Pipe Thread Sealants
Hercules
Pipe Thread Sealant 6 lb, Pail, Pro Dope, Gray, Paste
Mfr # 15433
Zoro # G7593302
original price:
$27.83
24% off
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Use on Lines Carrying Natural Gas, Air, Steam, Hydronic Heating, Ammonia, Brine, Diluted Acids and Sprinkler Systems
- Color Gray
- Performance Temp. Range 0 Degrees to 350 Degrees F
- Container Type Pail
- Standards 29 CFR OSHA 1910.1200, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules
- MFR # 15433
- Zoro # G7593302
- UPC # 032628154339
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 6 lb |
Container Size and Type | 6 lb Pail |
Container Size Range | 16.1 oz and Greater |
Container Size | 6 lb |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Pro Dope, Container Size 6 lb, Container Type Pail, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Maximum Operating Pressure for Gases 200 psi, Maximum Operating Pressure for Liquids 250 psi, Color Gray, For Fluid Type Air, Natural Gas, Steam, Water, For Material Type Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ELEC TAPE 3/4""X66'BLK (6143-BA-100)
- USG Us Gypsum 384210120 18 Lbs. Easy Sand 45 Joint Compound (6262752)
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan (15C710)
- DEVCON 5 Minute High Strength Epoxy Gel 0.84 oz (21045)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15427)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15420)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- HERCULES All Purpose, High Performance Pipe Thread Sealant, 4 oz, Blue (15703)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Real Tuff, White, Paste (15620)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15806)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 25' Sterling Seal-1 Spool (EJS1500.37525)
- Hercules Pipe Thread Sealants