Shop All Threadlockers
Hercules
MEGALOC HIGH PERFORMANCE THREAD SEALANT, 11 OZ TUBE, LIQUIDPASTE FORM, BLUE
Mfr # 15802
Zoro # G808757493
product price: $4.79
/ea
Sold in multiples of 24 for $114.96
$114.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 15802
- Zoro # G808757493
- UPC # 32628158023
- Country of Origin United States
- Category Threadlockers
Details
Item | Threadlocker |
Color | Blue |
Description
pHercules Megaloc Thread Sealant, High Performance, Tube Container, 11 oz Container, 013 lb Net Weight, Composition Petroleum Based Lubricating Oil, Kaolin, Talc, Magnesium Carbonate, Poly pPhenylenediamine Terephthalamide, Titanium Dioxide, Silica, Amorphous, Fumed, LiquidPaste Form, Blue, Odorless OdorScent, 50 to 400 deg F, 212 deg F Flash Point, 4 gL VOC, 30000 cP Viscosity, Flammability 1, Applicable Materials Aluminum, Black Iron, Brass, Copper, Glass, Monel, Fiberglass, Polyethylene, Nylon Plastic, PVC, CPVC, ABS, Stainless Steel and Galvanized SteelppMultipurpose thread sealant made with DuPont KEVLAR for use on metals including steel, stainless steel, brass, copper, aluminum, and on plastics including PVC, CPVC and ABS Leakfree joints can be tested and put into service at once MEGALOC wipes clean from hands and tools with a dry rag, is odorfree, gritfree, and will not separate or settle MEGALOC does not harden, crack or become brittle joints can be disassembled without damage to pipe, fittings, or threads years after the joint was made MEGALOC is applied easily with a natural bristle brush even at temperatures as low as 25 deg F, and performs over a temperature range of 50 deg F to 400 deg F It provides leakproof hydraulic resistance to 12,000 psi and withstands gas pressure up to 2,600 psi MEGALOC is nontoxic, nonhazardous, and nonflammable It contains no lead, heavy metals, or volatile solventsp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND PAINTER TAPE 1.88""X60YD (1361966)
- FJC Kwik Seal leak sealant - 9165 (FJ9165)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF8)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 250 mL Bottle (13125)
- LOCTITE 545 Thread Sealant, Hydraulic/Pneumatic Fittings 0.5 ml Capsule (LOC54505)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium Strength, Liquid, 50 mL Bottle (39422)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- LOCTITE Threadlocker 242 Blue (209728)
- Hercules Threadlockers