Shop All Contact Cement
Hercules
LOW VOC PVC SOLVENT CEMENT, 8 OZ, TRANSLUCENT LIQUID, BLUE, 091 003
Mfr # 60253
Zoro # G408192533
product price: $11.79
/ea
Sold in multiples of 12 for $141.48
$141.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60253
- Zoro # G408192533
- UPC # 32628602533
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Blue |
Description
pHercules PVC Solvent Cement, Low VOC, 8 oz, Translucent Liquid, Blue, Solvent, 443 gL VOC, 14 to 23 deg F Flash, Composition Furan, Tetrahydro, Polyvinyl Chloride, Acetone, Cyclohexanone, Methyl Ethyl Ketone, Silica, Amorphous, Fumed, 091 003 Specific Gravity, DomesticppHercules Wet Set PVC Cement is a mediumbodied, fast set, cement for use on all schedules and classes of PVC pipe and fittings up to 8 diameter with interference fit It is ideal for lawn sprinkler and swimming pool installationsp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Multipurpose RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 400 Degrees F (80050)
- FPC 60W Dual Temp Glue Gun (DT-360F)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 100' Sterling Seal-1 Spool (EJS1500.750100)
- 3M MOUNTING STRIPS 1X3"" 8PC (414H-ST)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- OATEY Green Transition Cement For ABSPVC 4 oz (30900V)
- Hercules Contact Cement