Shop All Contact Cement
Hercules
LOW VOC PVC SOLVENT CEMENT, 32 OZ, TRANSLUCENT LIQUID, BLUE, 091 003
Mfr # 60260
Zoro # G408192458
product price: $35.65
/ea
Sold in multiples of 12 for $427.80
$427.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 60260
- Zoro # G408192458
- UPC # 32628602601
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Color | Blue |
Description
pHercules PVC Solvent Cement, Low VOC, 32 oz, Translucent Liquid, Blue, Solvent, 443 gL VOC, 14 to 23 deg F Flash, Composition Furan, Tetrahydro, Polyvinyl Chloride, Acetone, Cyclohexanone, Methyl Ethyl Ketone, Silica, Amorphous, Fumed, 091 003 Specific Gravity, DomesticppHercules Wet Set PVC Cement is a mediumbodied, fast set, cement for use on all schedules and classes of PVC pipe and fittings up to 8 diameter with interference fit It is ideal for lawn sprinkler and swimming pool installationsp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 567 PST Thread Sealant, High Temperature, 6 ml Tube (LOC56707)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage- White (SL-SK-SF1A-20-WT)
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips (62020)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- OATEY Gray Cement For PVC 4 oz (31093V)
- Hercules Contact Cement