Shop All AC & Refrigeration Accessories
Hercules
Leak Detector, Liquid, 32 oz., Blue
Mfr # 45802
Zoro # G0494341
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Type Liquid
- Includes Spray Bottle
- For Use With Pressurized Plumbing and Gas lines
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 45802
- Zoro # G0494341
- UPC # 032628458024
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 32 oz |
Details
Type | Liquid |
Includes | Spray Bottle |
For Use With | Pressurized Plumbing and Gas lines |
Color | Blue |
Item | Leak Detector |
Temp. Range (F) | 50 Degrees to 200 Degrees |
Description
Leak Detector, Liquid, Size 32 oz, Color Blue, Temp. Range (F) 50 Degrees to 200 Degrees , For Use With Pressurized Plumbing and Gas lines, Includes Spray Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Firestarter Squares 144 (KK0313)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (Each) (LVSL0001TG)
- NORDYNE 626449R L250-25 Board Mount (626449R)
- FJC FJC FJ6814 4 oz UV Leak Dye (FJ6814)
- HERCULES Propylene Glycol, Up to 250 Degrees F, Pink, 5 gal (35284)
- HERCULES Propylene Glycol, Pink, 55 gal. (35287)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- HOSHIZAKI Ice Machine Stand, 16-1/2in. W x 24in. D (SD-271)
- SUPERCOOL Hybrid A/C Compressor Lubricant. (24940)
- TRANE Cov03513 Cover; Condenser Pvc, (COV03513)
- Hercules AC & Refrigeration Accessories