Shop All Toilet Repair Parts
Hercules
Johni-Bolts 5/16"
Mfr # 90124
Zoro # G1284200
product price: $6.15
/ea
Sold in multiples of 100 for $615.00
$615.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Type Closet Bolts
- Size 5/16" x 2-1/4"
- Material of Construction Solid Brass
- For Use With A Wax Ring To Provide Leak-Proof Perimeter Around Water Closet Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hercules
- MFR # 90124
- Zoro # G1284200
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 5/16" x 2-1/4" |
Details
Material | Solid Brass |
Type | Closet Bolts |
Material of Construction | Solid Brass |
For Use With | A Wax Ring To Provide Leak-Proof Perimeter Around Water Closet Base |
Sub-Category | Flange |
Item | Toilet Johni-Bolts 5/16" |
Description
Johni-Bolts 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P463)
- ZORO SELECT 1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-25)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PU38AG)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- HERCULES Johni-Bolt XL 1/4" x 3 1/2" (90154C)
- HERCULES Wax Gasket #90210 (90210)
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- HERCULES Toilet Bowl Ring, Wax, 4in (90230)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- HERCULES Toilet Bowl Ring, Wax, 3in to 4in (90220)
- KOHLER Hinge Kit (1267952-0)
- Hercules Toilet Repair Parts