Shop All Tie Rod Hydraulic Cylinders
Hercules - Hydraulic Cylinder
Hydraulic Cylinder- SK-P-U-10-1.375x3.500
Mfr # HSTR-3.5X1.37K
Zoro # G512042434
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Rod Dia. 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hercules - Hydraulic Cylinder
- MFR # HSTR-3.5X1.37K
- Zoro # G512042434
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.375" |
Rod Dia. | 3.5" |
Description
HSTR-3.5X1.37K,SK-P-U-10-1.375x3.500,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-3/8)
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566218, Pressure Line, 25 micron (ZX-P566218)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (211324)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod (211311)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (211402)
- BAILEY HYDRAULICS Seal Kit Cylinders 3.5 Bore, 1.5 Rod Diameter, 3000 PSI, 204015 (204015)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- BAILEY HYDRAULICS Sb Seal Kit 2.5 Bore, 1.75 Rod Diameter, 3000 PSI, 400545 (400545)
- Hercules - Hydraulic Cylinder Hydraulic Cylinders